ESCO Wireless Keyboard EA764AB Series

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-9280-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small receiver that does not get in the way when connected to a USB port.
It has a keyboard curve.
Feature
*Numeric keypad: Yes*Compatible OS: Windows 11, 10, 8.1, 8, 7*Radio wave reach: 10m*Interface: USB (A type connector)*Size: 345 (W) x 115 (D) x 19 (H) mm*Weight: 350g*Accessories: USB charging cable (A connector - mini USB B connector), receiver*Number of keys: 102 keys*Key layout: Japanese*Connection method: 2.4GHz wireless*Key switch: Scissor switch*Key pitch: 19mm*Key stroke: 2.0±0.1mm*Operating force: 50±20g*Current consumption: Maximum 2.5mA*Charging time: 3 hours*Continuous operating time: 180 hours

Ulasan Produk

Tidak ada ulasan