ESCO Auto Air Reel EA124BS Series

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-9246-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The couplings of this product are made overseas and do not have part numbers. The mating couplings are compatible with Nitto Kohki couplers.
Easy to pull out and wind up, meshed hose that is resistant to kinks and breaks!
Meshed polyurethane hose Indoor automatic air hose reel
Feature
*Inner diameter x outer diameter: 6.5 x 10 mm*Operating pressure: 1.5 MPa*Primary hose length: 1 m*Secondary hose length: 14 m*Primary side: With plug coupling*Secondary side: With socket coupling*Size: 355 (W) x 155 (D) x 287 (H) mm*Accessories: Mounting bracket, anchor bolts x 4 sets, M6 x 10 bolts (for fixing the mounting bracket and the main body)*Color: Blue*Applicable fluid: Air*Specifications: Indoor type, automatic alignment winding*Weight (g): 3800*Material: Hose/polyurethane (with mesh)

Ulasan Produk

Tidak ada ulasan