ESCO 2060x985mm Fence Polyester Netting, Super Strong

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-9320-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it does not use metal, it will not rust and can be used safely even in areas prone to salt damage.
Feature
*Size (mm): 2060 x 985*Thickness: 4mm*Mesh width: Approximately 45mm*Weight: Approximately 1kg*Material: Hardened polyester (flame retardant treatment)*Tensile strength: 1600N*Color: Black*Ultra-lightweight, ultra-flexible, ultra-durable

Ulasan Produk

Tidak ada ulasan