ESCO Braille Panel (Temporary/Warning) 300x300mm EA983FY-51 Series

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-9337-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Braille mats are made of synthetic rubber, so rubber-based adhesives are recommended.
This product is intended to be used as a guidance or warning sign on indoor floors for the visually impaired.
Feature
*Size (mm): 300 x 300*Specifications: Point*Protruding part height: 3.2 mm*Thickness: 6.2 mm*Quantity: 6 sheets*Material: Synthetic rubber*Non-adhesive*Temporary*Warning type

Ulasan Produk

Tidak ada ulasan