ESCO 330ml Silicone Sealant Dark Brown / 1 bottle

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-9312-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

For interior and exterior construction, around glass, around plumbing, etc.
It has excellent water resistance, heat resistance, and weather resistance.
After curing, it becomes a rubber-like elastic material and does not crack.
Feature
*Contents (mL): 330*Usage temperature range: -50 to 150°C*Color: Dark brown*Quantity (pieces): 1*Curing time: 24 hours*Heat resistance temperature range: -40 to 150°C*Usable time: 6 minutes*One-component silicone sealant

Ulasan Produk

Tidak ada ulasan