ESCO PF Pipe Double Saddle (Environmentally Friendly/5 Pieces) EA947BS Series

Sebelum PPN:
Rp84.900
Spesifikasi
AS ONE Part Number65-9317-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Used to secure PF pipes when they are installed exposed. The protrusions on the inside of the saddle bite into the valleys of the pipes, providing a secure hold and preventing the pipes from shifting.
Since it does not contain any materials that are the source of halogen gases that are harmful to the human body, it is an environmentally friendly product that is also gentle on the environment when incinerated.
Even in the event of a fire, the amount of smoke produced is minimal, and consideration has been given to ensuring human life and safety.
Feature
*Compatible pipe: MFS-16E *Compatible diameter (mm): 23 *Quantity: 5 pieces *Material: Flame-retardant ABS *Screw hole diameter: 5mm *Color: Beige

Ulasan Produk

Tidak ada ulasan