ESCO Flocculant Natural inorganic EA922KF series

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-9311-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is a natural inorganic flocculant whose main ingredient is shirasu (volcanic ash).
The recommended amount to add is 100 to 200 ppm. *Depending on the concentration and type of wastewater, up to 1,000 ppm may be required.
The speed of coagulation is overwhelming. (In case of muddy water: 8 to 20 seconds)
Basically, it can be used for weakly acidic to alkaline wastewater without pH adjustment.
The amount of additive can be easily adjusted, so it can be used even without specialized knowledge or skills.
The flocs formed are large and have low viscosity, making dewatering easy.
It is not harmful, so you can use it safely to purify lakes and rivers.
After coagulation treatment, the wastewater has passed various tests, including acute toxicity tests for fish (medaka).
It is popular with many environmentally conscious customers because it can process fine suspended solids that could not be processed by previous flocculants.
Feature
*Contents: 20kg*Material: Shirasu (volcanic ash)*Uses: [Factory wastewater treatment] Wastewater treatment from various factories including painting, food factories, and semiconductor factories. [Construction wastewater treatment] Wastewater after washing ready-mix concrete, drilling wastewater, sludge wastewater, and road cutting wastewater treatment. [Natural environment improvement] Calming down sludge water and blue-green algae water from lakes, rivers, swamps, and reservoirs. *NETIS registered product.

Ulasan Produk

Tidak ada ulasan