ESCO [For hanging bolts] Cable hanger (gray/5 pieces) EA947FD series

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-9317-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to attach (support) VVF cables to hanging bolts in double ceilings, etc.
The R-shaped hanger section provides little resistance when pulling the cable, and its sturdy loop shape makes it less likely to deform when subjected to force applied to the hanger when the cable is pulled.
Feature
*Hole diameter: 70mm*Size (WxDxH) mm: 92.8x96x16*Compatible bolts: W3/8, W1/2, M10, M12*Material: POM*Weight (g): 27*Allowable static load: 29N (3kgf)*Color: Gray*Quantity: 5 pieces*Easy to attach to hanging bolt!

Ulasan Produk

Tidak ada ulasan