ESCO [For EA340XG-13] Spare net

Sebelum PPN:
Rp599.900
Spesifikasi
AS ONE Part Number65-9249-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This extra-large landing net has an aluminum frame and is equipped with a rubber-coated net with a mesh size of approximately 20 mm, which reduces tangling of lure hooks and does not injure fish.
Feature
*Size (mm): 280 x 260*Net depth: 700mm*Mesh size (mm): approx. 20*Material: Net/rubber coating*Color: Black*Weight: 300g*Replacement net for EA340XG-13*Extra long net for medium and large fish

Ulasan Produk

Tidak ada ulasan