Spesifikasi
| AS ONE Part Number | 65-9311-21 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a natural inorganic flocculant whose main ingredient is shirasu (volcanic ash).
The recommended amount to add is 100 to 200 ppm. *Depending on the concentration and type of wastewater, up to 1,000 ppm may be required.
The speed of coagulation is overwhelming. (In case of muddy water: 8 to 20 seconds)
Basically, it can be used for weakly acidic to alkaline wastewater without pH adjustment.
The amount of additive can be easily adjusted, so it can be used even without specialized knowledge or skills.
The flocs formed are large and have low viscosity, making dewatering easy.
It is not harmful, so you can use it safely to purify lakes and rivers.
After coagulation treatment, the wastewater has passed various tests, including acute toxicity tests on fish (medaka).
It is popular with many environmentally conscious customers because it can process fine suspended solids that could not be processed by previous flocculants.
The recommended amount to add is 100 to 200 ppm. *Depending on the concentration and type of wastewater, up to 1,000 ppm may be required.
The speed of coagulation is overwhelming. (In case of muddy water: 8 to 20 seconds)
Basically, it can be used for weakly acidic to alkaline wastewater without pH adjustment.
The amount of additive can be easily adjusted, so it can be used even without specialized knowledge or skills.
The flocs formed are large and have low viscosity, making dewatering easy.
It is not harmful, so you can use it safely to purify lakes and rivers.
After coagulation treatment, the wastewater has passed various tests, including acute toxicity tests on fish (medaka).
It is popular with many environmentally conscious customers because it can process fine suspended solids that could not be processed by previous flocculants.
Feature
*Contents: 1kg*Material: Shirasu (volcanic ash)*Uses: [Factory wastewater treatment] Wastewater treatment from various factories including painting, food factories, semiconductor factories, etc. [Construction wastewater treatment] Wastewater after washing ready-mix concrete, drilling wastewater, sludge wastewater, road cutting wastewater treatment [Natural environment improvement] Calming of sludge water, blue-green algae water, etc. from lakes, rivers, swamps, reservoirs, etc. *NETIS registered productProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
