ESCO Industrial ventilation fan (1 speed) EA897E series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-3894-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It suppresses the generation of turbulent airflow that causes noise, and creates a smooth airflow no matter whether it is used for intake or exhaust, preventing chatter and wind noise caused by turbulence. In addition, vibration noise is also prevented by using a molding method that does not easily cause vibration.
A high-performance fan with a special twist provides excellent ventilation. In addition, the motor uses a fully enclosed type that is resistant to dust and moisture. High performance shield bearly
Feature
*Model number: SCF-40DD3*Blade diameter: 40cm*Rated output: 200W*Power supply: Three-phase 200V (50/60Hz)*Maximum air volume: 61/72m3/min*Number of poles: 4P*Rated current (50/60Hz): 1.4A*Size: 520x520x247(T)mm*Weight: 11kg*Specifications: 1-speed type*Noise value (50/60Hz): 59.5/64dB

Ulasan Produk

Tidak ada ulasan