ESCO 405x300mm car exit safety mirror for left side

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-3888-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When it cannot be installed on a wall. A movable mirror for parking entrances and exits with casters for convenient transportation.You can check for bicycles, people, etc. coming from the blind spot on the road.
You can attach your company logo or warning signs to the display board below and on the back of the mirror. *Seals to put on the display board are not included.
Feature
*Manufacturer: Komy *Model number: F48SL *Type: For left placement (if you want to see the right side) *Size (mm): 405 x 300 *Curved surface: equivalent to 700R *Weight (kg): 6.6 (at full water/42.5 )*Materials: Mirror/acrylic, frame/aluminum, pedestal/high-density polyethylene, display board/aluminum composite board*Stand size: 510(W)x410(D)x1236(H)mm*Flat surface*Can be installed outdoors* Casters: Fixed x 2 - Remove the water filler cap from the pedestal and use the water filler port to fill with water using a hose, etc.

Ulasan Produk

Tidak ada ulasan