ESCO 145x200mm/1090mm Groove Aluminum Pattern

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number65-3887-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head is made of impact-resistant polycarbonate for cleaning ditches, mud scooping, etc. The handle uses aluminum pipe to reduce weight, and the ribbed shape provides anti-slip function and a good fit. You can get it.
Adopts a drain hole
Feature
*Model number: 074452 *Tip size (mm): 145 (W) x 200 (L) x 60 (H) *Total length (mm): 1090 *Material: Head: Resin Handle: Aluminum End: Resin Weight: 400g

Ulasan Produk

Tidak ada ulasan