ESCO brushing spray

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-3881-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a convenient product that turns a finished plastic bottle into a pressurized spray.
You can also replace the brush and the included nozzle cap to spray as a mist.
The brush has a diameter that fits perfectly into the groove of the window sash, allowing for efficient cleaning.
While removing dirt with a brush, you can wash it away with a jet spray.
The pendulum tube allows you to spray at any angle (sideways, upwards, upside down).
Feature
*Size: 250 x 30 x 130mm *Hose length: 300mm *Material: Body, brush/polypropylene, tube/polyethylene, silicone *Weight: 100g

Ulasan Produk

Tidak ada ulasan