ESCO Φ30-90mm gauge marker green

Sebelum PPN:
Rp66.900
Spesifikasi
AS ONE Part Number65-3902-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Useful for all instruments with analog display.
Since it is a PP sticker, it can be applied neatly to both the board surface and the coated glass surface.
Paste it in the safe zone, normal value, proper value, etc. position.
Please cut to the required size and use.
It can be applied neatly to both the board surface and the coated glass surface.
Feature
*Model number: 446-86*Size (mm): 110x110*Inner diameter: DIA30~90mm*Outer diameter: DIA40~100mm*Thickness: 0.1mm*Material: PP stickers*Quantity: 1 sheet (7 types)*Color :green

Ulasan Produk

Tidak ada ulasan