ESCO G 3/4" Mixing Valve for High Temperature Water

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number65-3883-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mixing temperature range: 30-60°C Can be used up to hot water temperature 110°C. Steam cannot be used.
Easy installation: just connect to your plumbing system. Mixing is performed using a thermoelement with a built-in valve, so there is no need for electrical wiring or other work. Installation is completed in 3 to 5 minutes.
Compact design: Very compact design. Easy to install even in small spaces.
Prevents burns: When the flow of cold or hot water stops, the cold and hot water inlet will be automatically shut off and operation will be stopped for safety reasons.
High temperature water available. Easily set hot and cold water.
The mixing setting knob with temperature setting scale has a scale for the setting temperature range of 30 to 60°C. After setting the mixing temperature, attach the transparent protective cap.
Made of highly durable materials.
Mixing is performed using a thermoelement with a built-in valve, so there is no need for electrical wiring or other work.
Feature
*Thread size (G): 3/4"*Factory setting temperature: 40°C*Set temperature range: 30°C~60°C*Fluid temperature: 110°C*Differential pressure: 0.25MPa*Maximum working pressure: 1MPa*Hot water, Cold water inlet side pressure difference: 0.25Mpa or less *Connection accessory screws: Not included *Materials: Main body/dezincified alloy, adjustment knob/high heat-resistant resin, O-ring/EPDM, internal spring/SUS *For cold and hot water

Ulasan Produk

Tidak ada ulasan