ESCO DC12/24V Air Purifier for Automobiles

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-3891-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When connected, the tip emits blue light, creating a calming space.
The ozone concentration is 0.02ppm, which is lower than the domestic safety standard of 0.1ppm and has no effect on the human body.
Feature
*Power consumption: 0.8W (MAX)*Size: DIA30x82mm*Weight: 24g*Power supply: DC12V/DC24V*Negative ion concentration: 8x10^4pcs/cm3*Ozone concentration: 0.02ppm*Color: Clear blue*Ozone Cuts bad odors inside the car * Activates the air inside the car with negative ions * No need to replace filters * Cool clear blue body * Common use for DC12V/24V cars

Ulasan Produk

Tidak ada ulasan