ESCO AC100-200V/35W/Bulb/LED socket integrated

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-3889-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is also highly effective in preventing theft of light bulbs.
Feature
*Power consumption: 35W *Light color: Daylight *Total luminous flux (lm): 3500 *Voltage: 100V/200V *Rated life: 25,000 hours *Size: DIA128x1280mm *Cord length: 1m *Weight: 500g *Operating temperature Range: -20 to 40°C*Easy to use with integrated socket and cord

Ulasan Produk

Tidak ada ulasan