ESCO 740x480mm/150kg transport vehicle with brake/aluminum

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-5663-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rear brakes are lockable.
The loading platform has a non-slip effect and edge protection.
Feature
*Note: [Customer partially assembled product]*Even load capacity: 150kg*Load size: 740 x 480mm*Push height: 900mm*Floor height: 140mm*Wheel diameter: 100mm (rubber wheel)*Wheels: Flexible (with brake) x 2, fixed x 2 * Weight: 10 kg * Loading platform material: aluminum * Non-marking tires that do not leave wheel marks

Ulasan Produk

Tidak ada ulasan