ESCO 305mm root plowing

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-3887-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can pull out weeds in a flower bed or vegetable garden (large) planter with the same feeling of scooping soil.
Since it is made entirely of resin, there is no need to worry about rust, and the cutting edge is not sharp, so you can rest assured.
Feature
*Manufacturer: Asaka Kogyo *Model number: 191036 *Tip width (mm): 98 *Claw length (mm): Approx. 80 *Total length (mm): 305 *Weight: 92g *Material: PP+glass fiber *Number of claws: 4

Ulasan Produk

Tidak ada ulasan