ESCO 100mmx5m Anti-slip tape, indoor/outdoor/flat/fluorescent yellow/black

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-5659-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A "fluorescent" non-slip tape that has excellent visibility and stands out even in dimly lit places.
Feature
*Width (mm): 100 *Length (m): 5 *Thickness (mm): 0.8 *Color: Fluorescent yellow/black *Material: Base material/PVC, surface/mineral particles, adhesive/acrylic *Shima Width: 80mm *Slip-resistant surface *For both indoor and outdoor use *For flat surfaces *For slippery areas such as walkways, stairs, slopes, and workplaces *Adhesive type

Ulasan Produk

Tidak ada ulasan