ESCO 100mm/#60 Blade sharpening whetstone for EA809BC-2A

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-3892-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement whetstone blade for EA809BC-2A Sharpening whetstone replacement blade (dry type)
The outer circumference is 3mm and the inner circumference is 2mm, which maintains its life and provides a soft contact.The combination of abrasive grains and bonding material improves sharpness and reduces burns.
Feature
*Model number: 66800011*Specifications: Replacement whetstone (#60)*Whetstone size: Outer diameter DIA100 x inner diameter 15mm*Material: Ceramic (SE) abrasive grain*Thickness (height): 3mm*Particle size: #60*Quantity: 1 Sheet

Ulasan Produk

Tidak ada ulasan