ESCO Anti-slip tape 50mmx5m

Sebelum PPN:
Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A "fluorescent" non-slip tape that has excellent visibility and stands out even in dimly lit places.
Feature
*Width (mm): 50 *Length (m): 5 *Thickness (mm): 0.8 *Color: Fluorescent pink *Material: Base material/PVC surface/Mineral particle adhesive/acrylic *Non-slip processing on the surface* For both indoor and outdoor use *For flat surfaces *For slippery areas such as walkways, stairs, slopes, workplaces, etc.

Ulasan Produk

Tidak ada ulasan