ESCO Itto can carrier (with frame) EA520DB series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-3884-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
*Note: [Customer assembled product] *Even load capacity: 600kg *Loading platform size: 730 x 475mm *Pusher height: 975mm *Wheel diameter: DIA200mm (rubber wheel) *Wheels: Fixed x 2, free (with stopper) x2*Floor height: 270mm*Weight: 32kg*Material: Steel*Size: When used: 600 x 850 x 975mm, when stored: 600 x 850 x 270mm*Handles are conveniently foldable *For fall prevention and storage -Mesh stand *Large tires make it easy to move on dirt *Smooth even on small steps *Easy to assemble frame that can be attached and detached

Ulasan Produk

Tidak ada ulasan