ESCO tongue cleaner

Sebelum PPN:
Rp61.900
Spesifikasi
Bristle Length (mm)4
Brush Dimensions (mm)12x9
MaterialElastomer
Overall Length (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tongue cleaner that removes dirt and coating on the tongue that causes bad breath. Made of soft elastomer material, it has a structure that collects dirt in the center, preventing dirt from dripping and preventing your mouth from getting dirty.

Ulasan Produk

Tidak ada ulasan