ESCO telescopic cleaner

Sebelum PPN:
Rp719.900
Spesifikasi
Brush Dimensions (mm)80x240
HardnessBrush: hard
Mass (g)560
Overall Length (mm)1400~2950
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle material is aluminum alloy. The bristles are polypropylene. The bendable instrument part is made of EVA resin. By adjusting the angle of the handle, the angle can be adjusted to 12 levels up to 90 degrees for cleaning areas that are difficult to see. The broom tip can be removed and washed for hygiene.

Ulasan Produk

Tidak ada ulasan