ESCO Fluorescent marking spray 300mL EA942EV series

Sebelum PPN:
Rp719.900
Spesifikasi
AS ONE Part Number65-2258-68
Capacity (ml)300
ColorRed
Mass (g)350
Operating Temperature Range (°C)5~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is water-based, it is easy to handle and highly safe.
It has a highly visible fluorescent color and looks effective in contrast with snow.
The coloring agent used for coloring uses legal pigments and is friendly to the human body and the environment.
Easy to apply as it is a spray. Anyone can easily paint.
When the spray can cools down, the gas pressure drops and you can't spray well. Store it in a place with a temperature of 5°C or higher, or warm it in a warm room before use. (
If you heat it with hot water or the heat of a stove, the internal pressure of the can increases and there is a risk of bursting. )

Ulasan Produk

Tidak ada ulasan