ESCO Converter DC24V to DC12V/15A USB 2.4A

Sebelum PPN:
Rp989.900
Spesifikasi
AS ONE Part Number65-2226-52
Cable Length (m)900
Dimensions (mm)114x60x41(H)
Input MethodCigar plug
Input Voltage (V)DC24
Mass (g)215 (including power cord and accessory plug)
Output(USB)DC5V/2.4A
Output voltage (V)DC12 (at the time of cigar socket)
Protection circuitLow voltage input protection circuit, high voltage input protection circuit, output overload protection circuit, output short circuit protection circuit, high temperature protection circuit
Rated Output Current (A)15 (at the time of cigar socket)
Terminal Shape[USB] Type A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For portable navigation systems, cell phone chargers, audio players, etc.
Two power sources can be used simultaneously (DC12V x 2 + USB, total 15A).

Ulasan Produk

Tidak ada ulasan