ESCO 380x380x670mm Yawaraka cut corn

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-7982-85
ColorRed
Dimensions, Width W x Depth D x Height H (mm)380x380x670
Mass (g)960
MaterialEVA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Top inner diameter: 40-45mm (there is a notch)
The top is cut.
With excellent resilience, this cone is hard to damage even if it is stepped on by a car.
If you attach an ever cap to the upper cut part, you can use a safety light and a spot flashing light.
It is an eco-friendly material that does not generate dioxins when burned.
It is resistant to cold, so it works well even in cold climates.
Feature
[Reflection tape] None

Ulasan Produk

Tidak ada ulasan