ESCO Antenna digital broadcast compatible

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number64-2283-62
Antenna Gain (dBi)BS band 34.0 (standard) 110°, CS band 34.5 (standard)
Dimensions (mm)463x753x529(H)
Mass (kg)2.8 (including balcony mounting brackets, etc.)
Noise Figure (dB)0.5 (standard)
Output Frequency[Converter] Right rotation: 1032-2072MHz / Left rotation: 2224-3224MHz
Receiving Frequency11.70~12.75GHz
Set ContentsAntenna body, veranda mounting bracket, coaxial cable (4C 15m with F-type plugs on both ends and waterproof cap on one end), cable fixing band, spanner (M6/M8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable mast diameter: Φ25-50mm (Please use commercially available masts.)
In addition to BS digital broadcasting and 110°CS digital broadcasting, 4K and 8K broadcasting can also be received efficiently and simultaneously with a single antenna.
Feature
[Figure of merit G/T] BS band 14.8 (standard) 110° dB/K CS band 15.2 (standard) dB/K

Ulasan Produk

Tidak ada ulasan