ESCO Outdoor all-channel compatible 3 distributor

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-2255-99
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shielded structure using a die-cast case that is effective in preventing radio wave leakage and jumping The connection terminal is nickel-plated Highly shielded structure 3224MHz compatible Outdoor installation possible It can be used for all TVs including 4K and 8K. All-channel RoHS compliant product Current passing type between input terminal and output 1 terminal (maximum DC15V, 0.8A / AC30V, 1A)
Feature
* Output side terminal: 3 distribution * Size: 136 x 42 x 38.5 (H) mm

Ulasan Produk

Tidak ada ulasan