ESCO Heat Shield Truck Sheet (Lembaran Pelindung Panas)

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-2239-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for transporting fruit trees, vegetables, fresh fish, etc. in rainy weather. The internal temperature is about 10 ° C lower than when there is no cover. * Keeping the freshness from the manufacturer's heat-shielding comparison test results under the hot summer sun. A truck sheet with a heat shield effect.
Feature
* Size (m): 1.74 x 2.1 * Thickness (mm): 0.3 * Weight (g): 750 * Materials: Sheet body: Polyethylene Eyelets: Aluminum

Ulasan Produk

Tidak ada ulasan