ESCO [For EA304AH / AN] Mini hot tweezers

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number65-2113-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini hot tweezers for EA304AH and EA304AN Because it is a direct heat type, the influence on peripheral parts that are sensitive to heat is reduced compared to the hot air type. It can be fixed by sandwiching it directly with a trowel, melting the solder, and removing the chip parts. You can select from two actions, "hold to open" and "hold to close" by switching the switch.
Feature
* Power consumption: 140W (24V) * Resistance between trowel ground: <2Ω * Leakage voltage: <2mV * Heater: Composite heater * Cord length: 1.2m * Overall length: 117mm (when trowel I type is attached) ) * Weight: 37g (when trowel I type is attached) * Trowel temperature: 200-400 °C * Trowel shape: I type

Ulasan Produk

Tidak ada ulasan