ESCO [AE-100] 1600x10mmx 5m Air Filter

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number64-7992-44
Collection Efficiency (%)88
Dimensions, Width W x Length L (m)1.6x5
MaterialAromatic polyamide
Operating Temperature Range (°C)180 or less
Thickness (mm)10(±2)
Wind Speed (m/s)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Flame-retardant non-woven fabrics for drying ovens are very easy to handle due to their non-pulverization and scattering properties. Realizes the highest heat resistance temperature of non-woven fabrics with our unique technology. Efficiently filters tar, soot, rust, etc., and prevents contamination of the product surface that occurs during drying.

Ulasan Produk

Tidak ada ulasan