ESCO [PA/350N] 1600x19mmx 5m Air Filter

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number64-7992-41
Collection Efficiency (%)Up to 98
Dimensions, Width W x Length L (m)1.6x5
MaterialPolyolefin
Operating Temperature Range (°C)80 or less
Thickness (mm)19(±3)
Wind Speed (m/s)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Flame-retardant for painting booths Almost certainly removes visible airborne dust (10 μm or more). The rectified soft wind creates the ideal ideal space for painting.

Ulasan Produk

Tidak ada ulasan