ESCO 715x390x330mm/3-tier tool cabinet (red) (Kabinet Perkakas)

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number64-7967-89
Color (Body)Red
Dimensions (Width W x Depth D) (mm)(Upper space) 705 x 380
Drawer Load Capacity (kg)Top space: 20 Top 2: 15 Bottom: 20
Height (mm)330
Length (mm)390
Mass (kg)33
Number of DrawersUpper 2: 600 x 325 x 45 mm, Bottom: 600 x 325 x 105 mm
Opening Width (mm)715
Outer Dimensions (Frontage x Depth x Height) (mm)715x390x330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Includes 2 keys, 2 dividers, 1 top mat, and 3 drawer mats Handles on both sides (projection width: 85 mm each) Uses ball bearing slide rails for smooth opening and closing of drawers

Ulasan Produk

Tidak ada ulasan