ESCO 1150mm x 5m Non-flammable sheet (tarpaulin/transparent)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-7944-32
ColorTransparent
Dimensions (mm)1150x5m
Length (m)5
Mass (kg)2.5
MaterialTarpaulin
Thickness (mm)0.27
Width (m)1150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan