ESCO 584x324x191mm/inner dimensions Waterproof case (lightweight/black)

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number64-7907-43
ColorBlack
Dimensions (mm)Internal dimensions: 584 (W) x 324 (D) x 191 (H), External dimensions: 629 (W) x 393 (D) x 209 (H)
Mass (kg)4.1
Model Number1555

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40% lighter than traditional pelican cases without compromising sturdiness
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
40% lighter than traditional Pelican cases without compromising sturdiness. Tough double-latch structure with automatic pressure regulating valve Urethane attachment Lightweight type IP67

Ulasan Produk

Tidak ada ulasan