ESCO 10.0/12.0mm x 10m Fluorine Resin Tubing (PTEE)

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number64-7818-44
ColorTranslucent
MaterialPTFE
Maximum Operating Temperature (°C)260
Overall Length (m)10
Regular Pressure (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Working pressure (at 25 ° C)

Ulasan Produk

Tidak ada ulasan