ESCO AC100V/750W /60Hz Air Compressor (Tank 57L)

Sebelum PPN:
Rp70.999.900
Spesifikasi
AS ONE Part Number64-7817-68
Dimensions (mm)900(W)x400(D)x730(H)
Discharge Air Volume (L/min)82(0.95MPa)
Frequency (Hz)60
Mass (kg)86
Maximum Operating Pressure (MPa)0.95(9.5kgf/cm<sup>2</sup>)
Model NumberFS-07MS
Noise Level (dB)75
Output (kW)0.75(1PS).100V
Tank Capacity (L)57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Air-cooled one-stage tank mount type, pressure switch type

Ulasan Produk

Tidak ada ulasan