ESCO 908kg/284-538mm Industrial Jack

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number64-2299-41
Allowable Load (kg)908
Height (mm)(Mount part) 284-538
Stroke (mm)254

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made tough and allows for smooth work
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
With welding type bracket (100 x 127 mm) Please weld the attached bracket to the object.

Ulasan Produk

Tidak ada ulasan