ESCO 660x310x370mm/4-tier tool cabinet (Kabinet Perkakas)

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number64-2290-57
Color (Body)Red
Drawer Load Capacity (kg)Top: 10 Middle: 15 Bottom: 15
Height (mm)370
Length (mm)310
Mass (kg)23
Number of DrawersTop: 170 x 270 x 40 mm x 3, Middle: 570 x 270 x 40 mm x 2, Bottom: 570 x 270 x 60 mm x 1
Opening Width (mm)660
Outer Dimensions (Frontage x Depth x Height) (mm)660x310x370

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Uses ball bearing slide rails for smooth opening and closing of drawers. Includes 2 keys with handles on both sides, 3 dividers, 1 top mat, and 6 drawer mats. All drawers are locked when all drawers are closed and the top lid is closed. will be

Ulasan Produk

Tidak ada ulasan