ESCO 277x366x880mm Security Storage Cabinet (Single Door)

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number64-2290-02
ColorWhite
Height (mm)880
Inner Dimensions, Width W x Depth D x Height H (mm)247x345x780
Length (mm)366
Load Capacity (kg/Shelf)10
Mass (kg)8.7
Outer Dimensions, Width W x Depth D x Height H (mm)277x366x880
SecurityKey (with two)
TypeSingle swing type
Width (mm)277
effective internal dimensions / depth (mm)345
effective internal dimensions / frontage (mm)247
effective internal dimensions / height (mm)780

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Please note the following points for furniture products shipped directly from the manufacturer.
- Please measure the dimensions of the installation location and confirm whether the product you are ordering can be installed before placing your order.
・We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
- Please note that if redelivery is required due to customer circumstances, additional charges will be incurred.
Feature
With two shelves

Ulasan Produk

Tidak ada ulasan