ESCO 1800x750x700mm Folding table

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number64-2288-71
Allowable Load (kg)80
Dimensions, Width W x Depth D x Height H (mm)1800x750x700
Main Unit Dimensions (Width x Depth x Height) (mm)1800x750x700
Mass (kg)29
MaterialTop plate: Melamine veneer Frame: Melamine baked finish
Model NumberFT-1875

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Please note the following points for furniture products shipped directly from the manufacturer.
- Please measure the dimensions of the installation location and confirm whether the product you are ordering can be installed before placing your order.
・We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
- Please note that if redelivery is required due to customer circumstances, additional charges will be incurred.
Feature
Caster ... Free x 4

Ulasan Produk

Tidak ada ulasan