ESCO 1000x5000mm Heat-resistant work sheet

Sebelum PPN:
Rp8.999.900
Spesifikasi
Continuous Use Temperature (°C)1000
Instantaneous Heat-Resistant Temperature (°C)1650
Length (mm)5000
MaterialSilica fiber
Thickness (mm)1.1
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Suitable for JIS A 1323 Class A compliant fire curtains and heat shield curtains.

Ulasan Produk

Tidak ada ulasan