ESCO 2.4x500mm / 150g Silver wax (cadmium-free / 40% silver)

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number64-7832-60
IngredientAg:40%,Cu.Zn:30%
Overall Length (mm)500
Quantity150g included
Temperature (°C)(With brazing) 730-820
Wire Diameter DIA(mm)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cadmium-free (Without cadmium, the brazing temperature rises.) Wide melting temperature range makes it suitable for brazing uneven joint gaps. Use a reducing flame for brazing. Heating should be as rapid as possible so that low-melting components do not melt and separate. Thoroughly wash off residual flux after brazing.

Ulasan Produk

Tidak ada ulasan