ESCO 1.6x500mm / 500g Silver wax (cadmium-free / 40% silver)

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number64-7832-57
IngredientSilver: 40%, Copper / Zinc: 30%
Overall Length (mm)500
Quantity500g included
Temperature (°C)(With brazing) 730-820
Wire Diameter DIA(mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cadmium-free (Without cadmium, the brazing temperature rises.) Wide melting temperature range makes it suitable for brazing uneven joint gaps. Use a reducing flame for brazing. Heating should be as rapid as possible so that low-melting components do not melt and separate. Thoroughly wash off residual flux after brazing. *Brazing and soldering: Welding using hard brazing is called brazing, and welding using soft brazing such as solder is called soldering. *Selection of brazing materials: There are many types of brazing materials, such as differences in melting points and contained ingredients. When actually using it, it is necessary to select them based on various factors such as the material of the object to be bonded, the welding method, and the site environment. *Brazing and soldering: Welding using hard solder is called brazing, and welding using soft solder such as solder is called soldering. *Selection of brazing materials: There are many types of brazing materials, such as differences in melting points and contained ingredients. When actually using it, it is necessary to select them based on various factors such as the material of the object to be bonded, the welding method, and the site environment.

Ulasan Produk

Tidak ada ulasan