ESCO 50mmx 2m Anti-slip tape (phosphorescent)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-7955-82
Abrasive GrainArtificial abrasive
Base MaterialPolyester film
Tape Length (m)2
Tape Thickness (mm)0.86
Tape Width (mm)50
Thickness (mm)0.86
Where to UseFor outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stairs when the lights are off, doorways, passages, buildings, stairs inside and outside the factory, steps such as buses and forklifts, and other slippery places

Ulasan Produk

Tidak ada ulasan