ESCO 660x406x489mm tool cabinet (Kabinet Perkakas)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Drawer Dimensions (mm)569(W)x371(D)x82(H)
Height (mm)489
Included AccessoriesKey x 2, Drawer mat x 4, Middle dish x 1
Length (mm)406
Mass (kg)33.2
Opening Width (mm)660
Outer Dimensions (Frontage x Depth x Height) (mm)660x406x489

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drawer adopts a ball bearing type double rail. It opens and closes smoothly and is ideal for storing heavy items. Equipped with a lock mechanism that prevents the drawer from coming out unless the upper lid is opened

Ulasan Produk

Tidak ada ulasan