ESCO 1850x0. 25mmx10m transparent sheet (non-vinyl chloride)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Foot width1.87m
Length (m)10
MaterialPolyolefin
ShapeFolding type
Thickness (mm)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This product does not comply with the revised Food Sanitation Act, which will come into effect in June 2025. *It complies with the pre-revision Food Sanitation Act (containers and packaging).
Feature
Non-vinyl chloride

Ulasan Produk

Tidak ada ulasan